Cleaner
Mfr # 10799
Zoro # G023785813
product price:Â $13.05
/ea
Sold in multiples of 12 for $156.60
Key Features
Container Size
14 oz
VOC Content Weight Percentage
0 %
Specific Gravity
0.73 to 0.75
Base Type
Solvent
Container Type
Aerosol Spray Can
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10799
Zoro #
G023785813
UPC #
049807107994
Country of Origin
United States
Dimensions
Container Size
14 oz
Details
VOC Content Weight Percentage
0 %
Specific Gravity
0.73 to 0.75
Base Type
Solvent
Container Type
Aerosol Spray Can
Flash Point
17.77 Degrees C
Butyl-Free
Contains Butyl
Features
Superior Cleaning and Drying Formula
Item
Cleaner
Chlorinated/Non Chlorinated
Non-Chlorinated
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Removes
Dirt, Moisture, Oil
Color
Colorless
Cleaner Type
Electrical
Product Form
Liquid
Net Weight
12.5 lb
Description
Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 12.5 lb, Product Form Liquid, Butyl-Free Contains Butyl, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), VOC Content Weight Percentage 0 Percent, Cleaner Application Metals and Elastomers, Cleaner Type Electrical, Color Colorless, Features Superior Cleaning and Drying Formula, Flash Point 17.77 Degrees C
Restrictions
WARNING:
This product can expose you to chemicals including Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.