Cleaner
Mfr # 11115-6
Zoro # G323785636
product price:Â $6.35
/ea
Sold in multiples of 6 for $38.10
Key Features
Container Type
Aerosol Spray Can
Cleaner Type
Parts Cleaner and Degreaser
Base Type
Solvent
Series
Multi-Purpose Parts Cleaner & Degreaser
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11115-6
Zoro #
G323785636
UPC #
-
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Container Type
Aerosol Spray Can
Cleaner Type
Parts Cleaner and Degreaser
Base Type
Solvent
Series
Multi-Purpose Parts Cleaner & Degreaser
Product Form
Liquid
VOC Content Weight Percentage
0 %
Features
Advanced Polyetheramine (PEA) Detergents to Clean and Degrease Carburetors, Air Intakes, Brake Calipers, Chokes, Cleans Brakes for Better Performance and Smoother Operation, Fast Drying, Rotors, Throttle Bodies and Unpainted Metal Parts, Will not Harm Catalytic Converters and Oxygen Sensors
Butyl-Free
Butyl-Free
Chlorinated/Non Chlorinated
Non-Chlorinated
Removes
Brake Fluid, Dirt, Grease, Gum, Oil, Sludge, Varnish
Item
Cleaner
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Description
Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Product Form Liquid, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), VOC Content Weight Percentage 0 Percent, Cleaner Application Multi-Purpose, Cleaner Type Parts Cleaner and Degreaser
Restrictions
WARNING:
This product can expose you to chemicals including Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.