Cleaner
Mfr # 11115
Zoro # G023785660
product price:Â $6.35
/ea
Sold in multiples of 12 for $76.20
Key Features
Features
Advanced Polyetheramine (PEA) Detergents to Clean and Degrease Carburetors, Air Intakes, Brake Calipers, Chokes, Cleans Brakes for Better Performance and Smoother Operation, Fast Drying, Rotors, Throttle Bodies and Unpainted Metal Parts, Will not Harm Catalytic Converters and Oxygen Sensors
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Chlorinated/Non Chlorinated
Non-Chlorinated
VOC Content Weight Percentage
0 %
Cleaner Type
Parts Cleaner and Degreaser
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11115
Zoro #
G023785660
UPC #
049807111151
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Features
Advanced Polyetheramine (PEA) Detergents to Clean and Degrease Carburetors, Air Intakes, Brake Calipers, Chokes, Cleans Brakes for Better Performance and Smoother Operation, Fast Drying, Rotors, Throttle Bodies and Unpainted Metal Parts, Will not Harm Catalytic Converters and Oxygen Sensors
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Chlorinated/Non Chlorinated
Non-Chlorinated
VOC Content Weight Percentage
0 %
Cleaner Type
Parts Cleaner and Degreaser
Base Type
Solvent
Removes
Brake Fluid, Dirt, Grease, Gum, Oil, Sludge, Varnish
Color
Colorless
Container Type
Aerosol Spray Can
Series
Multi-Purpose Parts Cleaner & Degreaser
Butyl-Free
Butyl-Free
Net Weight
12.5 lb
Flash Point
-17 Degrees C
Plastic Safe
No
Item
Cleaner
Fragrance
Acetone
Boiling Point
56 Degrees C
Product Form
Liquid
Description
Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 12.5 lb, Product Form Liquid, Boiling Point 56 Degrees C, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), VOC Content Weight Percentage 0 Percent, Biodegradable Biodegradable, Cleaner Application Multi-Purpose, Cleaner Type Parts Cleaner and Degreaser, Color Colorless
Restrictions
WARNING:
This product can expose you to chemicals including Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.