Shop LUCAS OIL
See all product information
Create Account
Fluid
- Mfr # 10825
- Zoro # G823785822
product price:Â
$
4.89
/ea
Sold in multiples of 12 for $58.68
Key Features
Base Formulation
Glycol
Features
Prevents Seal Hardening or Softening, Protects Against Rust or Corrosion, Provides Excellent Lubricity
Brake Type
Disc Brakes, Drum Brakes
Standards
FMVSS 116, SAE J1703
Brake Fluid Type
DOT 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10825
- Zoro #
- G823785822
- UPC #
- 049807108250
- Country of Origin
- United States
Dimensions
- Container Size
- 12 fl oz
Details
- Item
- Fluid
- Base Formulation
- Glycol
- Features
- Prevents Seal Hardening or Softening, Protects Against Rust or Corrosion, Provides Excellent Lubricity
- Brake Type
- Disc Brakes, Drum Brakes
- Standards
- FMVSS 116, SAE J1703
- Brake Fluid Type
- DOT 3
- Product Form
- Liquid
- Color
- Pale Yellow
- Container Type
- Bottle
- Boiling Point
- 401 Degrees F
- Specific Gravity
- 1.08
Description
Fluid, Base Formulation Glycol, Brake Fluid Type DOT 3, Brake Type Disc Brakes, Drum Brakes, Container Size 12 fl oz, Standards FMVSS 116, SAE J1703, Boiling Point 401 Degrees F, Color Pale Yellow, Container Type Bottle, Features Prevents Seal Hardening or Softening, Protects Against Rust or Corrosion, Provides Excellent Lubricity, Product Form Liquid, Specific Gravity 1.08
Restrictions
Hazardous material