Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grease
- Mfr # 10029
- Zoro # G923523867
product price:Â
$
2,871.99
/ea
Key Features
Thickener Type
Lithium
Container Type
Drum
Series
Red 'N' Tacky
NLGI Viscosity Grade
2
Product Type
Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10029
- Zoro #
- G923523867
- UPC #
- 049807100292
- Country of Origin
- United States
- Thickener Type
- Lithium
- Item
- Grease
- Container Type
- Drum
- Series
- Red 'N' Tacky
- NLGI Viscosity Grade
- 2
- Product Type
- Grease
- For Use On
- Chassis, Suspension Systems, U-Joints, Wheel Bearings
- Product Form
- Solid
- Net Weight
- 400 lb
- Color
- Red
- Resistance Properties
- Water Resistant
- Features
- High Degree of Extreme Pressure Additives, It Exceeds OEM "Lube for Life" Specifications
- Viscosity @ 100 Deg F
- 220 cSt
- Wire Color
- Red
Dimensions
- Container Size
- 400 lb
- Fits Chest Size
- High Degree of Extreme Pressure Additives, It Exceeds OEM "Lube for Life" Specifications
Description
Grease, Product Type Grease, Series Red 'N' Tacky, Container Type Drum, Container Size 400 lb, For Use On Chassis, Suspension Systems, U-Joints, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 220 cSt, Standards Not Applicable, Color Red, Product Form Solid, Features High Degree of Extreme Pressure Additives, It Exceeds OEM In.Lube for Life In. Specifications, Net Weight 400 lb, Resistance Properties Water Resistant
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.