Shop LUCAS OIL
See all product information
Create Account
Grease
- Mfr # 10315
- Zoro # G423785567
product price:Â
$
15.59
/ea
Sold in multiples of 10 for
$155.90
Key Features
Product Form
Solid
Net Weight
6 lb
Series
X-TRA Heavy Duty Grease
Viscosity @ 100 Deg C
11.4 cSt
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10315
- Zoro #
- G423785567
- UPC #
- 049807103156
- Country of Origin
- United States
Dimensions
- Container Size
- 3 oz
- Fits Chest Size
- All Temperature Stable, Exceeds Lube for Life Specifications, Lasts Four Times Longer than Regular Grease, Virtually Waterproof
Details
- Item
- Grease
- Product Form
- Solid
- Net Weight
- 6 lb
- Series
- X-TRA Heavy Duty Grease
- Viscosity @ 100 Deg C
- 11.4 cSt
- Color
- Green
- Container Type
- Packet
- Dropping Point
- 562 Degrees F
- Product Type
- Grease
- For Use On
- Agricultural, Automotive, Bearings, Heavy-Duty, Industrial
- Odor
- Aromatic
- Resistance Properties
- Water Resistant
- Flammability
- Nonflammable
- Thickener Type
- Polyurea
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS), NLGI GC-LB
- Flash Point
- 410 Degrees F
- Features
- All Temperature Stable, Exceeds Lube for Life Specifications, Lasts Four Times Longer than Regular Grease, Virtually Waterproof
- Wire Color
- Green
Description
Grease, Product Type Grease, Series X-TRA Heavy Duty Grease, Container Type Packet, Container Size 3 oz, For Use On Agricultural, Automotive, Bearings, Heavy-Duty, Industrial, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade Not Applicable, Thickener Type Polyurea, Viscosity @ 100 Deg F Not Applicable, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), NLGI GC-LB, Color Green, Product Form Solid, Dropping Point 562 Degrees F
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.