Shop LUCAS OIL
See all product information
Create Account
Grease, 14.5 oz Sz, Green
Mfr # 10301-30
Zoro # G323785339
product price:Â
$
9.59
/ea
Sold in multiples of 30 for $287.70
Key Features
Product Form
Solid
Flammability
Nonflammable
Resistance Properties
Water Resistant
Viscosity @ 100 Deg C
11.4 cSt
Features
All Temperature Stable, Exceeds Lube for Life Specifications, Lasts Four Times Longer than Regular Grease, Virtually Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10301-30
- Zoro #
- G323785339
- UPC #
- 049807103019
- Country of Origin
- United States
Dimensions
- Container Size
- 14.5 oz
Details
- Item
- Grease
- Product Form
- Solid
- Flammability
- Nonflammable
- Resistance Properties
- Water Resistant
- Viscosity @ 100 Deg C
- 11.4 cSt
- Features
- All Temperature Stable, Exceeds Lube for Life Specifications, Lasts Four Times Longer than Regular Grease, Virtually Waterproof
- Product Type
- Grease
- Net Weight
- 32 lb
- Thickener Type
- Lithium
- Odor
- Aromatic
- NLGI Viscosity Grade
- 2
- Dropping Point
- 562 Degrees F
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Series
- X-TRA Heavy Duty Grease
- Container Type
- Cartridge
- Viscosity @ 100 Deg F
- 460 cSt
- For Use On
- Chassis, Heavy-Duty Equipment, U-Joints, Wheel Bearings
- Color
- Green
- Flash Point
- 410 Degrees F
Description
Grease, Product Type Grease, Series X-TRA Heavy Duty Grease, Container Type Cartridge, Container Size 14.5 oz, For Use On Chassis, Heavy-Duty Equipment, U-Joints, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 460 cSt, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Color Green, Product Form Solid, Dropping Point 562 Degrees F
Restrictions
Hazardous material