Grease
- Mfr # 10318
- Zoro # G823785419
product price:Â
$
15.59
/ea
Sold in multiples of 10 for
$155.90
Key Features
NLGI Viscosity Grade
2
Odor
Mild
Additive Included
Corrosion Inhibitors, Oxidation Inhibitors
Thickener Type
Lithium
Product Type
Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10318
- Zoro #
- G823785419
- UPC #
- 049807103187
- Country of Origin
- United States
Dimensions
- Container Size
- 3 oz
- Fits Chest Size
- Excellent Mechanical Stability, Long Storage Life, Water Resistant
Details
- Item
- Grease
- NLGI Viscosity Grade
- 2
- Odor
- Mild
- Additive Included
- Corrosion Inhibitors, Oxidation Inhibitors
- Thickener Type
- Lithium
- Product Type
- Grease
- Series
- X-tra Heavy Duty & Red 'N' Tacky
- Resistance Properties
- Water Resistant
- Specific Gravity
- 0.89
- Container Type
- Tube
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Net Weight
- 6 lb
- For Use On
- Chassis, Suspension Systems, U-Joints, Wheel Bearings
- Color
- Red
- Features
- Excellent Mechanical Stability, Long Storage Life, Water Resistant
- Viscosity @ 100 Deg F
- 220 cSt
- Product Form
- Solid
- Wire Color
- Red
Description
Grease, Product Type Grease, Series X-tra Heavy Duty & Red 'N' Tacky, Container Type Tube, Container Size 3 oz, For Use On Chassis, Suspension Systems, U-Joints, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 220 cSt, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Color Red, Product Form Solid, Additives Included Corrosion Inhibitors, Oxidation Inhibitors
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.