Shop LUCAS OIL
See all product information
Create Account
Grease
- Mfr # 10574
- Zoro # G823785679
product price:Â
$
10.99
/ea
Sold in multiples of 12 for
$131.88
Key Features
Product Form
Solid
Container Type
Tub
For Use On
Chassis, Suspension Systems, U-Joints, Wheel Bearings
Viscosity @ 100 Deg F
220 cSt
Product Type
Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10574
- Zoro #
- G823785679
- UPC #
- 049807105747
- Country of Origin
- United States
Dimensions
- Container Size
- 1 lb
- Fits Chest Size
- Excellent Mechanical Stability, Long Storage Life, Water Resistant
Details
- Item
- Grease
- Product Form
- Solid
- Container Type
- Tub
- For Use On
- Chassis, Suspension Systems, U-Joints, Wheel Bearings
- Viscosity @ 100 Deg F
- 220 cSt
- Color
- Red
- Product Type
- Grease
- NLGI Viscosity Grade
- 2
- Net Weight
- 1 lb
- Thickener Type
- Lithium
- Series
- Red 'N' Tacky
- Resistance Properties
- Water Resistant
- Additive Included
- Corrosion Inhibitors, Oxidation Inhibitors
- Features
- Excellent Mechanical Stability, Long Storage Life, Water Resistant
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Odor
- Mild
- Specific Gravity
- 0.89
- Wire Color
- Red
Description
Grease, Product Type Grease, Series Red 'N' Tacky, Container Type Tub, Container Size 1 lb, For Use On Chassis, Suspension Systems, U-Joints, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 220 cSt, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Color Red, Product Form Solid, Additives Included Corrosion Inhibitors, Oxidation Inhibitors
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.