Zoro Homepage

LUC10003 32 oz. Upper Cyclinder Lubricant

  • Mfr # 151935

  • Zoro # G416378202


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151935
Zoro #
G416378202
UPC #
-
Country of Origin
China

Description

Features Upper Cyclinder Lubricant. With Injector Cleaner & Fuel Conditioners. Powerful Blend Of Oils & Additives That Contain No Solvents. Designed To Increase Power & Fuel Mileage & Also Lower Exhaust Emissions Through A More Complete Combustion. Formulated For Both Gasoline & Diesel Engines, Carbureted Or Fuel Injected. A Blend Of Super Slick Oils & Additives With A High Detergent Action That Allows The Engine To Operate At Maximum Efficiency. Cleans & Lubricates The Carburetor & Injectors & Causes The Fuel To Burn More Thoroughly For Increased Power & Less Fuel Consumption. Use In Vehicles That Require Leaded Fuel Because It Actually Replaces The Benefits Of Lead In Gasoline Without Causing Harmful Emissions. Use It To Pass Smog Tests. Complies With The Federal Low Sulfur Content Requirements. For Use In Diesel Motor Vehicles & Non-Road. Locomotive & Marine Diesel Equipment Engines. Size - 32 oz. Dimension - 3.5 x 3.5 x 11.75 in. Item Weight - 2.05 lbs.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.