Oil
Mfr # 10053
Zoro # G323785858
product price:Â $11.29
/ea
Sold in multiples of 6 for $67.74
Key Features
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Color
Amber
Container Type
Bottle
Viscosity @ 100 Deg C
11.1 cSt
Standards
API SN/SM/SL Performance Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10053
Zoro #
G323785858
UPC #
049807100537
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Color
Amber
Container Type
Bottle
Viscosity @ 100 Deg C
11.1 cSt
Standards
API SN/SM/SL Performance Standards
Odor
Petroleum
Viscosity @ 40 Deg C
88.4 cSt
SAE Viscosity Grade
30
Base Formulation
Conventional
Features
High Lubricity for Faster Acceleration, Less Metal Fatigue, Lower Oil Temperatures for Longer Oil Life, Raises Oil Pressure in Worn Engines, Slows Oil Burning
Specific Gravity
0.873
Biodegradable
Not Biodegradable
Compatible Vehicle Type
Race Cars
Item
Oil
Series
Plus
Compatible Engine Type
High Revving Engines
Description
Oil, Series Plus, Container Size 1 qt, Compatible Vehicle Type Race Cars, Base Formulation Conventional, SAE Viscosity Grade 30, Dexos Rating Not Rated, Standards API SN/SM/SL Performance Standards, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type High Revving Engines, Container Type Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.