Oil

  • Mfr # 10054

  • Zoro # G123785928


product price:  $14.55
/ea
Sold in multiples of 6 for $87.30

Key Features

Standards
API SP/ILSAC GF-6
Container Type
Bottle
Viscosity @ 100 Deg C
18.35 cSt
Compatible Vehicle Type
Cars
Viscosity @ 40 Deg C
145.4 cSt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10054
Zoro #
G123785928
UPC #
049807100544
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Standards
API SP/ILSAC GF-6
Container Type
Bottle
Viscosity @ 100 Deg C
18.35 cSt
Compatible Vehicle Type
Cars
Viscosity @ 40 Deg C
145.4 cSt
Series
Synthetic
Detergent
Detergent Oil
Odor
Petroleum
Biodegradable
Not Biodegradable
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Color
Amber
Item
Oil
Specific Gravity
0.856
Compatible Engine Type
Diesel Engines, Gasoline Engines, Turbo-Charged Engines
Features
Consistent Viscosity Oil, Excellent Normal Highway Usage Oil, Long Lasting, Multi-Grade Performance
SAE Viscosity Grade
20W-50
Base Formulation
Synthetic Blend
Viscosity Index
142

Description

Oil, Series Synthetic, Container Size 1 qt, Compatible Vehicle Type Cars, Base Formulation Synthetic Blend, SAE Viscosity Grade 20W-50, Dexos Rating Not Rated, Standards API SP/ILSAC GF-6, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Gasoline Engines, Turbo-Charged Engines, Container Type Bottle, Detergent Detergent Oil

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.