Oil

  • Mfr # 10059

  • Zoro # G323785537


product price:  $5.09
/ea
Sold in multiples of 24 for $122.16

Key Features

Odor
Petroleum
Pour Point
-39 Degrees C
Base Formulation
Synthetic Blend
Engine Cycle
2-Cycle
Compatible Vehicle Type
ATVs, Mini-Bikes, Motor Scooters, Motor Sport Vehicles, Outdoor Equipment, Snowmobiles, UTVs, Watercraft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10059
Zoro #
G323785537
UPC #
049807100599
Country of Origin
United States

Dimensions

Container Size
6.4 oz

Details

Odor
Petroleum
Pour Point
-39 Degrees C
Base Formulation
Synthetic Blend
Engine Cycle
2-Cycle
Compatible Vehicle Type
ATVs, Mini-Bikes, Motor Scooters, Motor Sport Vehicles, Outdoor Equipment, Snowmobiles, UTVs, Watercraft
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Features
Excellent Rust Protection During Storage, Expect Longer Ring Life, Less Fuel Consumption and no Filter Clogging, Low Ash, Low Smoke Oils, Prevents Carbon Deposits, Prevents Piston Burning
SAE Viscosity Grade
Not Specified
Standards
API TC, ISO GD and JASO FD
Item
Oil
Biodegradable
Not Biodegradable
Viscosity @ 100 Deg C
7.5 cSt
Color
Blue / Green
Container Type
Bottle
Detergent
Detergent Oil
Compatible Engine Type
Gasoline Engines
Flash Point
182 Degrees F
Specific Gravity
0.8663
Series
Semi-Synthetic

Description

Oil, Series Semi-Synthetic, Container Size 6.4 oz, Compatible Vehicle Type ATVs, Mini-Bikes, Motor Scooters, Motor Sport Vehicles, Outdoor Equipment, Snowmobiles, UTVs, Watercraft, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards API TC, ISO GD and JASO FD, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Blue / Green, Compatible Engine Type Gasoline Engines, Container Type Bottle

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.