Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil
- Mfr # 10064
- Zoro # G523524936
product price:Â
$
2,140.99
/ea
Key Features
Transmission Type
Manual Transmissions
Container Type
Drum
Base Formulation
Conventional
Features
Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures
SAE Viscosity Grade
85W-140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10064
- Zoro #
- G523524936
- UPC #
- 049807100643
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures
Details
- Transmission Type
- Manual Transmissions
- Item
- Oil
- Container Type
- Drum
- Base Formulation
- Conventional
- Features
- Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures
- SAE Viscosity Grade
- 85W-140
- Series
- Heavy Duty
- Manufacturer Specifications
- API GL-5, MT-1
- Viscosity Index
- 95
Description
Oil, Container Type Drum, Container Size 55 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 95, Base Formulation Conventional, SAE Viscosity Grade 85W-140, Manufacturer Specifications API GL-5, MT-1, Additives Included Not Applicable, Features Expect Longer Oil Life, Fewer Seal Leaks and Less Noise, Longer Component Life, Lower Oil Temperatures
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.