Oil
- Mfr # 10590
- Zoro # G723523258
product price:Â
$
1,290.99
/ea
Key Features
Container Type
Drum
Viscosity Index
95
Transmission Fluid Type
MTF
Base Formulation
Conventional
SAE Viscosity Grade
Not Specified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10590
- Zoro #
- G723523258
- UPC #
- 049807105907
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Details
- Container Type
- Drum
- Viscosity Index
- 95
- Transmission Fluid Type
- MTF
- Base Formulation
- Conventional
- SAE Viscosity Grade
- Not Specified
- Series
- Industrial Gear Oil
- Additive Included
- Corrosion and Oxidation Protection, Rust
- Transmission Type
- Manual Transmissions
- Manufacturer Specifications
- ISO 220
- Features
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
- Standards
- AGMA
- Item
- Oil
Description
Oil, Transmission Fluid Type MTF, Container Type Drum, Container Size 55 gal, Series Industrial Gear Oil, Transmission Type Manual Transmissions, Viscosity Index 95, Standards AGMA, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Manufacturer Specifications ISO 220, Additives Included Corrosion and Oxidation Protection, Rust, Features Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.