Shop LUCAS OIL
See all product information
Create Account
Oil
Mfr # 10089
Zoro # G223523789
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Thickener Type
None / Oil-Based
Viscosity @ 100 Deg F
460 cSt
Product Type
Lubricant
Features
Totally Stops Most Hub Seal Leak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10089
- Zoro #
- G223523789
- UPC #
- 049807100896
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Color
- Amber
- Thickener Type
- None / Oil-Based
- Item
- Oil
- Viscosity @ 100 Deg F
- 460 cSt
- Product Type
- Lubricant
- Features
- Totally Stops Most Hub Seal Leak
- Net Weight
- 5 gal
- ISO Viscosity Grade
- 460
- For Use On
- Bearings, Trailer Hubs, Wheel Hubs
- Container Type
- Pail
- Series
- Hub Oil
- Product Form
- Liquid
Description
Oil, Product Type Lubricant, Series Hub Oil, Container Type Pail, Container Size 5 gal, For Use On Bearings, Trailer Hubs, Wheel Hubs, ISO Viscosity Grade 460, NLGI Viscosity Grade Not Applicable, Thickener Type None / Oil-Based, Viscosity @ 100 Deg F 460 cSt, Standards Not Applicable, Color Amber, Product Form Liquid, Features Totally Stops Most Hub Seal Leak, Net Weight 5 gal
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.