Oil

  • Mfr # 10101

  • Zoro # G923785616


product price:  $14.55
/ea
Sold in multiples of 6 for $87.30

Key Features

Base Formulation
Synthetic Blend
SAE Viscosity Grade
5W-50
Viscosity @ 100 Deg C
18 cSt
Compatible Vehicle Type
Cars
Specific Gravity
0.8916
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10101
Zoro #
G923785616
UPC #
049807101015
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Base Formulation
Synthetic Blend
SAE Viscosity Grade
5W-50
Viscosity @ 100 Deg C
18 cSt
Compatible Vehicle Type
Cars
Specific Gravity
0.8916
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Compatible Engine Type
RPM Engines
Viscosity Index
179
Flash Point
425 Degrees F
Odor
Petroleum
Container Type
Bottle
Biodegradable
Not Biodegradable
Features
Consistent Viscosity Oil, Excellent Normal Highway Usage Oil, Long Lasting, Multi-Grade Performance
Detergent
Detergent Oil
Standards
API SP/ILSAC GF-6
Item
Oil
Series
Synthetic
Color
Amber
Viscosity @ 40 Deg C
127.1 cSt

Description

Oil, Series Synthetic, Container Size 1 qt, Compatible Vehicle Type Cars, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-50, Dexos Rating Not Rated, Standards API SP/ILSAC GF-6, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type RPM Engines, Container Type Bottle, Detergent Detergent Oil, Features Consistent Viscosity Oil, Excellent Normal Highway Usage Oil, Long Lasting, Multi-Grade Performance

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.