Oil
Mfr # 10110
Zoro # G323785377
product price:Â $15.15
/ea
Sold in multiples of 6 for $90.90
Key Features
Odor
Petroleum
Color
Blue / Green
Standards
API TC, ISO GD and JASO FD
Base Formulation
Synthetic Blend
Series
Semi-Synthetic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10110
Zoro #
G323785377
UPC #
049807101107
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Odor
Petroleum
Color
Blue / Green
Standards
API TC, ISO GD and JASO FD
Base Formulation
Synthetic Blend
Series
Semi-Synthetic
Features
Excellent Rust Protection During Storage, Expect Longer Ring Life, Less Fuel Consumption and no Filter Clogging, Low Ash, Low Smoke Oils, Prevents Carbon Deposits, Prevents Piston Burning
Compatible Engine Type
Gasoline Engines
Item
Oil
Biodegradable
Not Biodegradable
SAE Viscosity Grade
Not Specified
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Pour Point
-39 Degrees C
Flash Point
182 Degrees F
Compatible Vehicle Type
ATVs, Mini-Bikes, Motor Scooters, Motor Sport Vehicles, Outdoor Equipment, Snowmobiles, UTVs, Watercraft
Detergent
Detergent Oil
Engine Cycle
2-Cycle
Container Type
Bottle
Specific Gravity
0.8663
Viscosity @ 100 Deg C
7.5 cSt
Description
Oil, Series Semi-Synthetic, Container Size 1 qt, Compatible Vehicle Type ATVs, Mini-Bikes, Motor Scooters, Motor Sport Vehicles, Outdoor Equipment, Snowmobiles, UTVs, Watercraft, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards API TC, ISO GD and JASO FD, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Blue / Green, Compatible Engine Type Gasoline Engines, Container Type Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.