Oil
Mfr # 10115
Zoro # G123785652
product price:Â $51.75
/ea
Sold in multiples of 4 for $207.00
Key Features
Pour Point
-39 Degrees C
Specific Gravity
0.8663
Container Size
1 gal
Viscosity @ 100 Deg C
7.5 cSt
Engine Cycle
2-Cycle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10115
Zoro #
G123785652
UPC #
049807101152
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Pour Point
-39 Degrees C
Specific Gravity
0.8663
Viscosity @ 100 Deg C
7.5 cSt
Engine Cycle
2-Cycle
Biodegradable
Not Biodegradable
Container Type
Bottle
Odor
Petroleum
Standards
API TC, ISO GD and JASO FD
Flash Point
182 Degrees F
Base Formulation
Synthetic Blend
Series
Semi-Synthetic
Compatible Vehicle Type
ATVs, Mini-Bikes, Motor Scooters, Motor Sport Vehicles, Outdoor Equipment, Snowmobiles, UTVs, Watercraft
SAE Viscosity Grade
Not Specified
Features
Excellent Rust Protection During Storage, Expect Longer Ring Life, Less Fuel Consumption and no Filter Clogging, Low Ash, Low Smoke Oils, Prevents Carbon Deposits, Prevents Piston Burning
Item
Oil
Compatible Engine Type
Gasoline Engines
Detergent
Detergent Oil
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Color
Blue / Green
Description
Oil, Series Semi-Synthetic, Container Size 1 gal, Compatible Vehicle Type ATVs, Mini-Bikes, Motor Scooters, Motor Sport Vehicles, Outdoor Equipment, Snowmobiles, UTVs, Watercraft, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards API TC, ISO GD and JASO FD, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Blue / Green, Compatible Engine Type Gasoline Engines, Container Type Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.