Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil
- Mfr # 10149
- Zoro # G223525196
product price:Â
$
4,436.99
/ea
Key Features
Transmission Fluid Type
MTF
Container Type
Drum
Viscosity Index
152
Manufacturer Specifications
API GL-5
Additive Included
Anti-Wear, Phosphorus, Sulfur
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10149
- Zoro #
- G223525196
- UPC #
- 049807101497
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Ensures Lower Operating Temperatures and Better Lubrication, Long Lasting Fluid
Details
- Transmission Fluid Type
- MTF
- Container Type
- Drum
- Viscosity Index
- 152
- Manufacturer Specifications
- API GL-5
- Additive Included
- Anti-Wear, Phosphorus, Sulfur
- Viscosity @ 100 Deg C
- 18.2 cSt
- Transmission Type
- Manual Transmissions
- Flash Point
- 400 Degrees F
- Color
- Clear, Pale Yellow
- Standards
- API MT-1
- Base Formulation
- Synthetic
- SAE Viscosity Grade
- Not Specified
- Series
- Synthetic
- Item
- Oil
- Features
- Ensures Lower Operating Temperatures and Better Lubrication, Long Lasting Fluid
- Specific Gravity
- 0.86
- Wire Color
- Clear, Pale Yellow
Description
Oil, Transmission Fluid Type MTF, Container Type Drum, Container Size 55 gal, Series Synthetic, Transmission Type Manual Transmissions, Viscosity Index 152, Standards API MT-1, Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Color Clear, Pale Yellow, Manufacturer Specifications API GL-5, Additives Included Anti-Wear, Phosphorus, Sulfur, Features Ensures Lower Operating Temperatures and Better Lubrication, Long Lasting Fluid, Flash Point 400 Degrees F, Specific Gravity 0.86
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.