Fluid
- Mfr # 10989
- Zoro # G123524640
product price:Â
$
2,805.99
/ea
Key Features
Base Formulation
Conventional
Transmission Fluid Type
ATF
Series
Transmission Fix
Transmission Type
Automatic Transmissions
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10989
- Zoro #
- G123524640
- UPC #
- 049807109899
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- A Unique Lucas Additive Chemistry Prolongs Fluid Life
Details
- Base Formulation
- Conventional
- Transmission Fluid Type
- ATF
- Series
- Transmission Fix
- Transmission Type
- Automatic Transmissions
- Container Type
- Drum
- SAE Viscosity Grade
- Not Specified
- Item
- Fluid
- Manufacturer Specifications
- Not Specified
- Features
- A Unique Lucas Additive Chemistry Prolongs Fluid Life
Description
Fluid, Transmission Fluid Type ATF, Container Type Drum, Container Size 55 gal, Series Transmission Fix, Transmission Type Automatic Transmissions, Viscosity Index Not Applicable, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Manufacturer Specifications Not Specified, Additives Included Not Applicable, Features A Unique Lucas Additive Chemistry Prolongs Fluid Life
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.