Oil

  • Mfr # 10275

  • Zoro # G723785717


product price:  $9.85
/ea
Sold in multiples of 6 for $59.10

Key Features

Container Size
1 qt
Compatible Engine Type
Petroleum
Compatible Vehicle Type
Cars
Specific Gravity
0.866
SAE Viscosity Grade
10W-40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10275
Zoro #
G723785717
UPC #
049807102753
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Compatible Engine Type
Petroleum
Compatible Vehicle Type
Cars
Specific Gravity
0.866
SAE Viscosity Grade
10W-40
Viscosity @ 100 Deg C
14.8 cSt
Viscosity Index
148
Biodegradable
Not Biodegradable
Base Formulation
Conventional
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Series
Petroleum
Container Type
Bottle
Features
Excellent Cold Temperature Properties, High Performance Additive System
Color
Amber
Standards
API SP, ILSAC GF-6, SL, SM, SN, SN Plus
Item
Oil
Odor
Petroleum
Viscosity @ 40 Deg C
103.3 cSt

Description

Oil, Series Petroleum, Container Size 1 qt, Compatible Vehicle Type Cars, Base Formulation Conventional, SAE Viscosity Grade 10W-40, Dexos Rating Not Rated, Standards API SP, ILSAC GF-6, SL, SM, SN, SN Plus, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Petroleum, Container Type Bottle, Features Excellent Cold Temperature Properties, High Performance Additive System, Odor Petroleum, Specific Gravity 0.866

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.