Oil
Mfr # 10276
Zoro # G323785629
product price:Â $9.85
/ea
Sold in multiples of 6 for $59.10
Key Features
Compatible Engine Type
Petroleum
Compatible Vehicle Type
Cars
Biodegradable
Not Biodegradable
Odor
Petroleum
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10276
Zoro #
G323785629
UPC #
049807102760
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Compatible Engine Type
Petroleum
Compatible Vehicle Type
Cars
Biodegradable
Not Biodegradable
Item
Oil
Odor
Petroleum
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Color
Amber
Container Type
Bottle
SAE Viscosity Grade
10W-30
Viscosity @ 40 Deg C
69.6 cSt
Viscosity Index
131
Standards
API SP, ILSAC GF-6, SL, SM, SN, SN Plus
Viscosity @ 100 Deg C
10.2 cSt
Series
Petroleum
Features
Excellent Cold Temperature Properties, High Performance Additive System
Specific Gravity
0.867
Base Formulation
Conventional
Description
Oil, Series Petroleum, Container Size 1 qt, Compatible Vehicle Type Cars, Base Formulation Conventional, SAE Viscosity Grade 10W-30, Dexos Rating Not Rated, Standards API SP, ILSAC GF-6, SL, SM, SN, SN Plus, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Petroleum, Container Type Bottle, Features Excellent Cold Temperature Properties, High Performance Additive System, Odor Petroleum, Specific Gravity 0.867
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.