Oil
Mfr # 10282
Zoro # G823785778
product price:Â $41.95
/ea
Sold in multiples of 4 for $167.80
Key Features
Compatible Vehicle Type
Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, Pickup Trucks, Trucks
Color
Amber
Container Type
Bottle
Features
Extended Oil Changes, High Temperature Stability, Less Filter Maintenance, Less Oxidation, Longer Engine Life, Lower Oil Consumption, Lower Soot Levels
Series
Synthetic Blend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10282
Zoro #
G823785778
UPC #
049807102821
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Compatible Vehicle Type
Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, Pickup Trucks, Trucks
Color
Amber
Container Type
Bottle
Features
Extended Oil Changes, High Temperature Stability, Less Filter Maintenance, Less Oxidation, Longer Engine Life, Lower Oil Consumption, Lower Soot Levels
Series
Synthetic Blend
Specific Gravity
0.87
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
80.09 cSt
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Biodegradable
Not Biodegradable
Standards
Cummins Engine Standard CES20086
Item
Oil
Compatible Engine Type
Diesel Engines
SAE Viscosity Grade
10W-30
Odor
Petroleum
Description
Oil, Series Synthetic Blend, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, Pickup Trucks, Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Dexos Rating Not Rated, Standards Cummins Engine Standard CES20086, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.