Oil
Mfr # 10287
Zoro # G323785667
product price:Â $40.29
/ea
Sold in multiples of 4 for $161.16
Key Features
Container Size
1 gal
Compatible Vehicle Type
Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, Pickup Trucks, Trucks
Base Formulation
Synthetic
Standards
Cummins Engine Standard CES20086
Odor
Petroleum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10287
Zoro #
G323785667
UPC #
049807102876
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Compatible Vehicle Type
Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, Pickup Trucks, Trucks
Base Formulation
Synthetic
Standards
Cummins Engine Standard CES20086
Odor
Petroleum
Container Type
Bottle
SAE Viscosity Grade
15W-40
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Viscosity @ 100 Deg C
15.5 cSt
Specific Gravity
0.871
Viscosity Index
146
Compatible Engine Type
Diesel Engines
Item
Oil
Biodegradable
Not Biodegradable
Series
Magnum
Features
Extended Oil Changes, High Temperature Stability, Less Filter Maintenance, Less Oxidation, Longer Engine Life, Lower Oil Consumption, Lower Soot Levels
Viscosity @ 40 Deg C
112 cSt
Color
Amber
Description
Oil, Series Magnum, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, Pickup Trucks, Trucks, Base Formulation Synthetic, SAE Viscosity Grade 15W-40, Dexos Rating Not Rated, Standards Cummins Engine Standard CES20086, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.