Oil
Mfr # 10289
Zoro # G823523042
product price:Â $1,703.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10289
Zoro #
G823523042
UPC #
049807102890
Country of Origin
United States
Description
Oil, Series Magnum, Container Size 55 gal, Compatible Vehicle Type Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, Pickup Trucks, Trucks, Base Formulation Synthetic, SAE Viscosity Grade 15W-40, Dexos Rating Not Rated, Standards Cummins Engine Standard CES20086, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Drum
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.