Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil
- Mfr # 10445
- Zoro # G523523908
product price:Â
$
1,498.99
/ea
Key Features
Features
Provide the Highest Performance for Extended Oil Life
Additive Included
Copper Corrosion, Rust Protection
Base Formulation
Conventional
Container Type
Drum
Manufacturer Specifications
Allison C-4, Caterpillar TO-4, Komatsu Micro-Clutch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10445
- Zoro #
- G523523908
- UPC #
- 049807104450
- Country of Origin
- United States
- Item
- Oil
- Features
- Provide the Highest Performance for Extended Oil Life
- Additive Included
- Copper Corrosion, Rust Protection
- Base Formulation
- Conventional
- Container Type
- Drum
- Manufacturer Specifications
- Allison C-4, Caterpillar TO-4, Komatsu Micro-Clutch
- Specific Gravity
- 0.85
- Series
- Heavy Duty
- SAE Viscosity Grade
- 30
- Transmission Type
- Manual Transmissions
- Viscosity Index
- 108
- Odor
- Odorless
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Provide the Highest Performance for Extended Oil Life
Description
Oil, Container Type Drum, Container Size 55 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 108, Base Formulation Conventional, SAE Viscosity Grade 30, Manufacturer Specifications Allison C-4, Caterpillar TO-4, Komatsu Micro-Clutch, Additives Included Copper Corrosion, Rust Protection, Features Provide the Highest Performance for Extended Oil Life, Odor Odorless, Specific Gravity 0.85
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.