Oil
- Mfr # 10072
- Zoro # G723524026
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Specifications
API GL-5, MT-1
Features
Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures
Odor
Petroleum; Sulfur
Viscosity Index
191
Additive Included
Powerful Anti-Wear and Extreme Pressure Additive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10072
- Zoro #
- G723524026
- UPC #
- 049807100728
- Country of Origin
- United States
- Item
- Oil
- Manufacturer Specifications
- API GL-5, MT-1
- Features
- Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures
- Odor
- Petroleum; Sulfur
- Viscosity Index
- 191
- Additive Included
- Powerful Anti-Wear and Extreme Pressure Additive
- Color
- Clear Light Amber
- SAE Viscosity Grade
- 75W-90
- Standards
- API MT-1
- Transmission Type
- Manual Transmissions
- Viscosity @ 100 Deg C
- 14.66 cSt
- Container Type
- Pail
- Series
- Synthetic
- Specific Gravity
- 0.89
- Base Formulation
- Synthetic
- Wire Color
- Clear Light Amber
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures
Description
Oil, Container Type Pail, Container Size 5 gal, Series Synthetic, Transmission Type Manual Transmissions, Viscosity Index 191, Standards API MT-1, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Powerful Anti-Wear and Extreme Pressure Additive, Features Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures, Odor Petroleum; Sulfur, Specific Gravity 0.89
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.