Oil
Mfr # 10467
Zoro # G223785781
product price:Â $16.59
/ea
Sold in multiples of 6 for $99.54
Key Features
Container Type
Bottle
Detergent
Detergent Oil
Standards
API TC & JASO FB Specifications, National Marine Manufacturers Association TC-W3 (R) Approved, RL-00447K
Viscosity Index
141
Compatible Vehicle Type
Outdoor Equipment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10467
Zoro #
G223785781
UPC #
049807104672
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Container Type
Bottle
Detergent
Detergent Oil
Standards
API TC & JASO FB Specifications, National Marine Manufacturers Association TC-W3 (R) Approved, RL-00447K
Viscosity Index
141
Compatible Vehicle Type
Outdoor Equipment
Specific Gravity
0.862
Biodegradable
Not Biodegradable
SAE Viscosity Grade
Not Specified
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Viscosity @ 100 Deg C
7.5 cSt
Features
Excellent Rust Protection, Expect Longer Ring Life, Less Fuel Consumption, No Filter Clogging, Prevents Piston and Cylinder Scuffing
Item
Oil
Pour Point
-39 Degrees C
Viscosity @ 40 Deg C
41.5 cSt
Base Formulation
Synthetic Blend
Color
Blue / Green
Engine Cycle
2-Cycle
Odor
Petroleum
Series
Semi-Synthetic
Compatible Engine Type
Gasoline Engines
Flash Point
167 Degrees F
Description
Oil, Series Semi-Synthetic, Container Size 1 qt, Compatible Vehicle Type Outdoor Equipment, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards API TC & JASO FB Specifications, National Marine Manufacturers Association TC-W3 (R) Approved, RL-00447K, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Blue / Green, Compatible Engine Type Gasoline Engines, Container Type Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.