Oil

  • Mfr # 10474

  • Zoro # G523785917


product price:  $9.85
/ea
Sold in multiples of 6 for $59.10

Key Features

Viscosity @ 40 Deg C
64.3 cSt
Base Formulation
Conventional
Container Type
Bottle
Series
Petroleum
Viscosity @ 100 Deg C
10.2 cSt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10474
Zoro #
G523785917
UPC #
049807104740
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Viscosity @ 40 Deg C
64.3 cSt
Base Formulation
Conventional
Container Type
Bottle
Series
Petroleum
Viscosity @ 100 Deg C
10.2 cSt
Color
Amber
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Features
Excellent Cold Temperature Properties, High Performance Additive System
Biodegradable
Not Biodegradable
Odor
Petroleum
Viscosity Index
145
Item
Oil
Standards
API SP, ILSAC GF-6, SL, SM, SN, SN Plus
Specific Gravity
0.863
Compatible Engine Type
Petroleum
Compatible Vehicle Type
Cars
SAE Viscosity Grade
5W-30

Description

Oil, Series Petroleum, Container Size 1 qt, Compatible Vehicle Type Cars, Base Formulation Conventional, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards API SP, ILSAC GF-6, SL, SM, SN, SN Plus, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Petroleum, Container Type Bottle, Features Excellent Cold Temperature Properties, High Performance Additive System, Odor Petroleum, Specific Gravity 0.863

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.