Oil

  • Mfr # 10516

  • Zoro # G623785572


product price:  $9.85
/ea
Sold in multiples of 6 for $59.10

Key Features

Compatible Vehicle Type
Cars
Compatible Engine Type
Petroleum
Series
Petroleum
Base Formulation
Conventional
Viscosity @ 40 Deg C
51.4 cSt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10516
Zoro #
G623785572
UPC #
049807105167
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Compatible Vehicle Type
Cars
Compatible Engine Type
Petroleum
Series
Petroleum
Base Formulation
Conventional
Viscosity @ 40 Deg C
51.4 cSt
Biodegradable
Not Biodegradable
SAE Viscosity Grade
5W-20
Container Type
Bottle
Viscosity @ 100 Deg C
8.01 cSt
Viscosity Index
125
Color
Amber
Odor
Petroleum
Features
Excellent Cold Temperature Properties, High Performance Additive System
Specific Gravity
0.864
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Item
Oil
Standards
API SP, ILSAC GF-6, SL, SM, SN, SN Plus

Description

Oil, Series Petroleum, Container Size 1 qt, Compatible Vehicle Type Cars, Base Formulation Conventional, SAE Viscosity Grade 5W-20, Dexos Rating Not Rated, Standards API SP, ILSAC GF-6, SL, SM, SN, SN Plus, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Petroleum, Container Type Bottle, Features Excellent Cold Temperature Properties, High Performance Additive System, Odor Petroleum, Specific Gravity 0.864

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.