Oil
Mfr # 10557
Zoro # G423785949
product price:Â $55.75
/ea
Sold in multiples of 4 for $223.00
Key Features
Container Type
Bottle
Features
Excellent Rust Protection, Expect Longer Ring Life, Less Fuel Consumption, No Filter Clogging, Prevents Piston and Cylinder Scuffing
Detergent
Detergent Oil
Color
Blue / Green
Viscosity @ 100 Deg C
7.5 cSt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10557
Zoro #
G423785949
UPC #
049807105570
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Bottle
Features
Excellent Rust Protection, Expect Longer Ring Life, Less Fuel Consumption, No Filter Clogging, Prevents Piston and Cylinder Scuffing
Detergent
Detergent Oil
Color
Blue / Green
Viscosity @ 100 Deg C
7.5 cSt
Specific Gravity
0.862
Engine Cycle
2-Cycle
Odor
Petroleum
Pour Point
-39 Degrees C
Item
Oil
Series
Semi-Synthetic
Flash Point
167 Degrees F
Base Formulation
Synthetic Blend
Compatible Vehicle Type
Outdoor Equipment
Standards
API TC & JASO FB Specifications, National Marine Manufacturers Association TC-W3 (R) Approved, RL-00447K
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Compatible Engine Type
Gasoline Engines
Viscosity Index
141
SAE Viscosity Grade
Not Specified
Biodegradable
Not Biodegradable
Viscosity @ 40 Deg C
41.5 cSt
Description
Oil, Series Semi-Synthetic, Container Size 1 gal, Compatible Vehicle Type Outdoor Equipment, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards API TC & JASO FB Specifications, National Marine Manufacturers Association TC-W3 (R) Approved, RL-00447K, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Blue / Green, Compatible Engine Type Gasoline Engines, Container Type Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.