Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10585
- Zoro # G023522692
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
SAE Viscosity Grade
10W
Series
Heavy Duty
Viscosity Index
105
Additive Included
Copper Corrosion, Rust Protection
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10585
- Zoro #
- G023522692
- UPC #
- 049807105853
- Country of Origin
- United States
- SAE Viscosity Grade
- 10W
- Series
- Heavy Duty
- Viscosity Index
- 105
- Additive Included
- Copper Corrosion, Rust Protection
- Container Type
- Pail
- Features
- Provide the Highest Performance for Extended Oil Life
- Manufacturer Specifications
- Caterpillar TO-4
- Item
- Oil
- Transmission Type
- Manual Transmissions
- Base Formulation
- Conventional
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Provide the Highest Performance for Extended Oil Life
Description
Oil, Container Type Pail, Container Size 5 gal, Series Heavy Duty, Transmission Type Manual Transmissions, Viscosity Index 105, Base Formulation Conventional, SAE Viscosity Grade 10W, Manufacturer Specifications Caterpillar TO-4, Additives Included Copper Corrosion, Rust Protection, Features Provide the Highest Performance for Extended Oil Life
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.