Shop LUCAS OIL
See all product information
Create Account
Oil
- Mfr # 10591
- Zoro # G823524940
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Series
Industrial Gear Oil
Base Formulation
Conventional
Features
Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Standards
AGMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10591
- Zoro #
- G823524940
- UPC #
- 049807105914
- Country of Origin
- United States
- Container Type
- Pail
- Series
- Industrial Gear Oil
- Base Formulation
- Conventional
- Features
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
- Standards
- AGMA
- Viscosity Index
- 95
- Manufacturer Specifications
- ISO 320
- SAE Viscosity Grade
- Not Specified
- Additive Included
- Corrosion and Oxidation Protection, Rust
- Item
- Oil
- Transmission Type
- Manual Transmissions
- Transmission Fluid Type
- MTF
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Description
Oil, Transmission Fluid Type MTF, Container Type Pail, Container Size 5 gal, Series Industrial Gear Oil, Transmission Type Manual Transmissions, Viscosity Index 95, Standards AGMA, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Manufacturer Specifications ISO 320, Additives Included Corrosion and Oxidation Protection, Rust, Features Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.