Oil

  • Mfr # 10661

  • Zoro # G923785470


product price:  $16.69
/ea
Sold in multiples of 6 for $100.14

Key Features

Base Formulation
Synthetic Blend
Compatible Engine Type
Nitrous Oxide High Performance Engines, Outboard Engines, Supercharged, Turbo Charged
Standards
Industry Standard API SM (Automotive), JASO MA Standards, NMMA Certified FC-W (CAT) Performance
Viscosity Index
150
Features
Effective Water Resistance, Extreme Friction Reducer, Improve Wear Protection, Increase Catalyst Life, Long Lasting, Moisture During Long Periods, Protects Against Rust, Resist Extreme Pressure
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10661
Zoro #
G923785470
UPC #
049807106614
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Base Formulation
Synthetic Blend
Compatible Engine Type
Nitrous Oxide High Performance Engines, Outboard Engines, Supercharged, Turbo Charged
Standards
Industry Standard API SM (Automotive), JASO MA Standards, NMMA Certified FC-W (CAT) Performance
Viscosity Index
150
Features
Effective Water Resistance, Extreme Friction Reducer, Improve Wear Protection, Increase Catalyst Life, Long Lasting, Moisture During Long Periods, Protects Against Rust, Resist Extreme Pressure
SAE Viscosity Grade
10W-30
Specific Gravity
0.86
Series
Synthetic
Container Type
Bottle
Compatible Vehicle Type
Motorcycles
Flash Point
464 Degrees F
Item
Oil
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Viscosity @ 100 Deg C
12.1 cSt
Color
Amber
Odor
Petroleum
Viscosity @ 40 Deg C
78.5 cSt
Engine Cycle
4-Cycle
Biodegradable
Not Biodegradable

Description

Oil, Series Synthetic, Container Size 1 qt, Compatible Vehicle Type Motorcycles, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Dexos Rating Not Rated, Standards Industry Standard API SM (Automotive), JASO MA Standards, NMMA Certified FC-W (CAT) Performance, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Nitrous Oxide High Performance Engines, Outboard Engines, Supercharged, Turbo Charged

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.