Oil
Mfr # 10677
Zoro # G123785461
product price:Â $13.09
/ea
Sold in multiples of 6 for $78.54
Key Features
Standards
API SM and Below and JASO MA/MA-2, NMMA Certification FC-00812M for FC-W (CAT) Performance
Odor
Petroleum
Viscosity @ 100 Deg C
15.5 cSt
Specific Gravity
0.886
Compatible Vehicle Type
Watercraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10677
Zoro #
G123785461
UPC #
049807106775
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Standards
API SM and Below and JASO MA/MA-2, NMMA Certification FC-00812M for FC-W (CAT) Performance
Odor
Petroleum
Viscosity @ 100 Deg C
15.5 cSt
Specific Gravity
0.886
Compatible Vehicle Type
Watercraft
Compatible Engine Type
4-stroke marine engines
Color
Amber
SAE Viscosity Grade
25W-40
Features
4-Stroke, Improve Wear Protection, Increase Catalyst Life
Series
Marine
Item
Oil
Container Type
Bottle
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Engine Cycle
4-Cycle
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
159.4 cSt
Biodegradable
Not Biodegradable
Description
Oil, Series Marine, Container Size 1 qt, Compatible Vehicle Type Watercraft, Base Formulation Synthetic Blend, SAE Viscosity Grade 25W-40, Dexos Rating Not Rated, Standards API SM and Below and JASO MA/MA-2, NMMA Certification FC-00812M for FC-W (CAT) Performance, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type 4-stroke marine engines, Container Type Bottle, Engine Cycle 4-Cycle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.