Shop LUCAS OIL
See all product information
Create Account
Oil
Mfr # 10790
Zoro # G623785589
product price:Â
$
14.99
/ea
Sold in multiples of 6 for $89.94
Key Features
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Base Formulation
Synthetic
Container Size
1 qt
Specific Gravity
0.86
Net Weight
13 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10790
- Zoro #
- G623785589
- UPC #
- 049807107901
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Item
- Oil
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Base Formulation
- Synthetic
- Specific Gravity
- 0.86
- Net Weight
- 13 lb
- ISO Viscosity Grade
- 150
- Product Form
- Liquid
- Compatible Surface Material
- Steel
- Series
- Motorcycle Oil
- Viscosity @ 100 Deg C
- 14.4 cSt
- Product Type
- Lubricant
- Boiling Point
- 500 Degrees F
- Color
- Amber
- For Use On
- Chains, Motorcycle Primary Chaincases, Wet Clutches
- Viscosity @ 100 Deg F
- 150 cSt
- Container Type
- Bottle
- Odor
- Petroleum
- Thickener Type
- None / Oil-Based
- Viscosity Index
- 150
- Features
- Cool and Quiets, Designed for Heavy Duty High Performance Situation
Description
Oil, Product Type Lubricant, Series Motorcycle Oil, Container Type Bottle, Container Size 1 qt, For Use On Chains, Motorcycle Primary Chaincases, Wet Clutches, ISO Viscosity Grade 150, NLGI Viscosity Grade Not Applicable, Thickener Type None / Oil-Based, Viscosity @ 100 Deg F 150 cSt, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Color Amber, Product Form Liquid, Base Formulation Synthetic, Boiling Point 500 Degrees F, Compatible Surface Material Steel
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.