Shop LUCAS OIL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grease
Mfr # 10660
Zoro # G723524682
product price:Â
$
3,048.99
/ea
Key Features
Specific Gravity
0.89
NLGI Viscosity Grade
2
Product Form
Solid
Container Type
Drum
Resistance Properties
Corrosion Resistant, Oxidation Resistant, Pressure Resistant, Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10660
- Zoro #
- G723524682
- UPC #
- 049807106607
- Country of Origin
- United States
- Specific Gravity
- 0.89
- NLGI Viscosity Grade
- 2
- Item
- Grease
- Product Form
- Solid
- Container Type
- Drum
- Resistance Properties
- Corrosion Resistant, Oxidation Resistant, Pressure Resistant, Water Resistant
- Thickener Type
- Lithium
- Product Type
- Grease
- Series
- Marine
- Color
- Blue
- Odor
- Aromatic
- Viscosity @ 100 Deg F
- 220 cSt
- Features
- Excellent Load Carrying Capacity, Extreme Pressure Lubrication, Mechanical Stability
- For Use On
- Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings
- Standards
- NLGI Certification GC-LB
Description
Grease, Product Type Grease, Series Marine, Container Type Drum, Container Size 400 lb, For Use On Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 220 cSt, Standards NLGI Certification GC-LB, Color Blue, Product Form Solid, Features Excellent Load Carrying Capacity, Extreme Pressure Lubrication, Mechanical Stability, Odor Aromatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.