Shop LUCAS OIL
See all product information
Create Account
Oil
Mfr # 10798
Zoro # G423785536
product price:Â
$
11.99
/ea
Sold in multiples of 12 for $143.88
Key Features
Specific Gravity
0.87
Container Type
Bottle
Viscosity @ 100 Deg F
68 cSt
ISO Viscosity Grade
68
Features
Designed to Penetrate Filter, Improves Air Flow, Low Solvent, Low Viscosity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10798
- Zoro #
- G423785536
- UPC #
- 049807107987
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Item
- Oil
- Specific Gravity
- 0.87
- Container Type
- Bottle
- Viscosity @ 100 Deg F
- 68 cSt
- ISO Viscosity Grade
- 68
- Features
- Designed to Penetrate Filter, Improves Air Flow, Low Solvent, Low Viscosity
- Color
- Blue
- Net Weight
- 25 lb
- Product Type
- Lubricant
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Product Form
- Liquid
- Flash Point
- 410 Degrees F
- Thickener Type
- None / Oil-Based
- For Use On
- ATV Air Filters, Foam Air Filters, Motorcycle Air Filters
- Boiling Point
- 355 Degrees F
- Viscosity @ 100 Deg C
- 26 cSt
- Odor
- Petroleum
- Series
- High Performance
- Viscosity Index
- 122
Description
Oil, Product Type Lubricant, Series High Performance, Container Type Bottle, Container Size 1 qt, For Use On ATV Air Filters, Foam Air Filters, Motorcycle Air Filters, ISO Viscosity Grade 68, NLGI Viscosity Grade Not Applicable, Thickener Type None / Oil-Based, Viscosity @ 100 Deg F 68 cSt, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Color Blue, Product Form Liquid, Boiling Point 355 Degrees F
Restrictions
Hazardous material