Shop LUCAS OIL
See all product information
Create Account
Oil
Mfr # 10772
Zoro # G023785837
product price:Â
$
7.39
/ea
Sold in multiples of 12 for $88.68
Key Features
Product Type
Lubricant
Product Form
Liquid
Container Size
1 pt
For Use On
Motorcycle Forks, Suspension Forks
ISO Viscosity Grade
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10772
- Zoro #
- G023785837
- UPC #
- 049807107727
- Country of Origin
- United States
- Item
- Oil
- Product Type
- Lubricant
- Product Form
- Liquid
- For Use On
- Motorcycle Forks, Suspension Forks
- ISO Viscosity Grade
- 32
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Color
- Green
- Specific Gravity
- 0.84
- Base Formulation
- Synthetic
- Net Weight
- 13 lb
- Container Type
- Bottle
- Resistance Properties
- Wear Resistant
- Series
- Synthetic Fork Oil
- Thickener Type
- None / Oil-Based
- Features
- Highest Quality Synthetic Base Oil, Less Static Friction, Prevent Seal Hardening
- Odor
- Mild Aromatic
- Viscosity @ 100 Deg F
- 32 cSt
Description
Oil, Product Type Lubricant, Series Synthetic Fork Oil, Container Type Bottle, Container Size 1 pt, For Use On Motorcycle Forks, Suspension Forks, ISO Viscosity Grade 32, NLGI Viscosity Grade Not Applicable, Thickener Type None / Oil-Based, Viscosity @ 100 Deg F 32 cSt, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Color Green, Product Form Liquid, Base Formulation Synthetic, Features Highest Quality Synthetic Base Oil, Less Static Friction, Prevent Seal Hardening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.