Oil
Mfr # 10814
Zoro # G623785671
product price:Â $62.29
/ea
Sold in multiples of 3 for $186.87
Key Features
Series
Marine
Engine Cycle
4-Cycle
Container Type
Bottle
Viscosity @ 100 Deg C
15.5 cSt
Compatible Vehicle Type
Watercraft, ATVs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10814
Zoro #
G623785671
UPC #
049807108144
Country of Origin
United States
Dimensions
Container Size
5 qt
Details
Series
Marine
Engine Cycle
4-Cycle
Container Type
Bottle
Viscosity @ 100 Deg C
15.5 cSt
Compatible Vehicle Type
Watercraft, ATVs
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Specific Gravity
0.886
Color
Amber
Compatible Engine Type
Inboard marine enginesSterndrive/inboard engines4-stroke outboard engines4-stroke personal watercraft (PWC)
Odor
Petroleum
Item
Oil
Standards
API SM and Below and JASO MA/MA-2, NMMA Certification FC-00812M for FC-W (CAT) Performance
Features
4-Stroke, Improve Wear Protection, Increase Catalyst Life
SAE Viscosity Grade
25W-40
Viscosity @ 40 Deg C
159.4 cSt
Biodegradable
Not Biodegradable
Base Formulation
Synthetic Blend
Description
Oil, Series Marine, Container Size 5 qt, Compatible Vehicle Type Watercraft, ATVs, Base Formulation Synthetic Blend, SAE Viscosity Grade 25W-40, Dexos Rating Not Rated, Standards API SM and Below and JASO MA/MA-2, NMMA Certification FC-00812M for FC-W (CAT) Performance, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.