Oil
Mfr # 10835
Zoro # G523785306
product price:Â $17.79
/ea
Sold in multiples of 6 for $106.74
Key Features
Series
Synthetic
Engine Cycle
2-Cycle
Container Type
Bottle
Pour Point
-60 Degrees F
Container Size
1 qt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10835
Zoro #
G523785306
UPC #
049807108359
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Series
Synthetic
Engine Cycle
2-Cycle
Container Type
Bottle
Pour Point
-60 Degrees F
Odor
Petroleum
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Features
Excellent Cold Temperature Properties, Lower Exhaust Emissions
Base Formulation
Synthetic Blend
Item
Oil
Maximum Operating Temperature
-60 Degrees F
Compatible Engine Type
Snowmobile
SAE Viscosity Grade
Not Specified
Standards
API TC, Meets ISO EGD and JASO FD
Specific Gravity
0.844
Detergent
Detergent Oil
Color
Blue / Green
Viscosity @ 100 Deg C
7.5 cSt
Compatible Vehicle Type
ATVs, Mini-Bikes, Mopeds, Motor Scooters, Outdoor Equipment, Snowmobiles, Watercraft
Biodegradable
Not Biodegradable
Flash Point
175 Degrees F
Description
Oil, Series Synthetic, Container Size 1 qt, Compatible Vehicle Type ATVs, Mini-Bikes, Mopeds, Motor Scooters, Outdoor Equipment, Snowmobiles, Watercraft, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards API TC, Meets ISO EGD and JASO FD, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Blue / Green, Compatible Engine Type Snowmobile, Container Type Bottle, Detergent Detergent Oil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.