Oil

  • Mfr # 10860

  • Zoro # G423785413


product price:  $15.05
/ea
Sold in multiples of 6 for $90.30

Key Features

Color
Clear / Pale Yellow
Flash Point
167 Degrees F
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Viscosity @ 100 Deg C
8 cSt
Base Formulation
Synthetic Blend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10860
Zoro #
G423785413
UPC #
049807108601
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Color
Clear / Pale Yellow
Flash Point
167 Degrees F
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Viscosity @ 100 Deg C
8 cSt
Base Formulation
Synthetic Blend
Odor
Petroleum
Detergent
Detergent Oil
Engine Cycle
2-Cycle
Container Type
Bottle
Pour Point
-39 Degrees C
Series
Synthetic Blend
Biodegradable
Not Biodegradable
Viscosity @ 40 Deg C
41.5 cSt
Specific Gravity
0.862
Standards
NMMA TC-W3 Certified (RL-13125P)
Item
Oil
SAE Viscosity Grade
Not Specified
Features
Fortified with Unique Lucas Additives, Minimizes Spark Plug Fouling
Compatible Engine Type
Gasoline Engines
Compatible Vehicle Type
Motorcycles, Watercraft, Snowmobiles

Description

Oil, Series Synthetic Blend, Container Size 1 qt, Compatible Vehicle Type Motorcycles, Watercraft, Snowmobiles, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards NMMA TC-W3 Certified (RL-13125P), Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Clear / Pale Yellow, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Engine Cycle 2-Cycle

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.