Oil
Mfr # 10861
Zoro # G023785462
product price:Â $45.99
/ea
Sold in multiples of 4 for $183.96
Key Features
Engine Cycle
2-Cycle
Compatible Vehicle Type
Motorcycles, Watercraft, Snowmobiles
Container Type
Bottle
Biodegradable
Not Biodegradable
Odor
Petroleum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10861
Zoro #
G023785462
UPC #
049807108618
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Engine Cycle
2-Cycle
Compatible Vehicle Type
Motorcycles, Watercraft, Snowmobiles
Container Type
Bottle
Biodegradable
Not Biodegradable
Odor
Petroleum
Viscosity @ 100 Deg C
8 cSt
Additive Included
Oxidation Inhibitors, Corrosion Inhibitors
Base Formulation
Synthetic Blend
Detergent
Detergent Oil
Compatible Engine Type
Gasoline Engines
Features
Fortified with Unique Lucas Additives, Minimizes Spark Plug Fouling
Series
Synthetic Blend
Specific Gravity
0.862
Item
Oil
Standards
NMMA TC-W3 Certified (RL-13125P)
SAE Viscosity Grade
Not Specified
Pour Point
-39 Degrees C
Viscosity @ 40 Deg C
41.5 cSt
Color
Clear / Pale Yellow
Flash Point
167 Degrees F
Description
Oil, Series Synthetic Blend, Container Size 1 gal, Compatible Vehicle Type Motorcycles, Watercraft, Snowmobiles, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Dexos Rating Not Rated, Standards NMMA TC-W3 Certified (RL-13125P), Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Clear / Pale Yellow, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Engine Cycle 2-Cycle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.