Oil
- Mfr # 11153
- Zoro # G523785719
product price:Â
$
15.59
/ea
Sold in multiples of 6 for
$93.54
Key Features
Container Type
Bottle
Series
Marine Gear Oil M8
Container Size
1 qt
Transmission Type
Manual Transmissions
Standards
API GL-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11153
- Zoro #
- G523785719
- UPC #
- 049807111533
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Long-Lasting Lubricants, Non-Foaming, Super Slick
Details
- Item
- Oil
- Container Type
- Bottle
- Series
- Marine Gear Oil M8
- Transmission Type
- Manual Transmissions
- Standards
- API GL-5
- SAE Viscosity Grade
- 80W-90
- Base Formulation
- Conventional
- Specific Gravity
- 0.88
- Manufacturer Specifications
- API GL-5
- Viscosity Index
- 105
- Features
- Long-Lasting Lubricants, Non-Foaming, Super Slick
- Odor
- Petroleum
Description
Oil, Container Type Bottle, Container Size 1 qt, Series Marine Gear Oil M8, Transmission Type Manual Transmissions, Viscosity Index 105, Standards API GL-5, Base Formulation Conventional, SAE Viscosity Grade 80W-90, Manufacturer Specifications API GL-5, Additives Included Not Applicable, Features Long-Lasting Lubricants, Non-Foaming, Super Slick, Odor Petroleum, Specific Gravity 0.88
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.