Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-SynXtra, 0.95
- Mfr # 82463
- Zoro # G925087497
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Pour Point
-32 Degrees C
Specific Gravity
0.95
Color
Yellow
Standards
EPA VGP
Series
Bio-SynXtra(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82463
- Zoro #
- G925087497
- UPC #
- 096523824636
- Country of Origin
- United States
- Pour Point
- -32 Degrees C
- Specific Gravity
- 0.95
- Color
- Yellow
- Item
- Gear Oil
- Standards
- EPA VGP
- Series
- Bio-SynXtra(TM)
- Viscosity Index
- 207
- ISO Viscosity Grade
- 460
- Timken OK Load
- 70 lb
- Four-Ball Wear
- 0.3 mm
- Flash Point
- 280 Degrees C
- Environmentally Acceptable Lubricant
- Yes
- Application
- Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
- Container Type
- Jug
- Maximum Operating Temperature
- 250 Degrees F
- SAE Viscosity Grade
- Not Specified
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthetic,Bio-SynXtra,0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.