Oil
Mfr # 18003
Zoro # G223524953
product price:Â $189.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18003
Zoro #
G223524953
UPC #
049807180034
Country of Origin
United States
Description
Oil, Series Synthetic, Container Size 6 gal, Compatible Vehicle Type Cars, Base Formulation Synthetic Blend, SAE Viscosity Grade 0W-20, Dexos Rating 1, Standards API SP, ILSAC GF-6, SL, SM, SN, SN Plus, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Turbo-Charged Gasoline Direct Injection, Container Type Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.