Oil
Mfr # 10209
Zoro # G823525213
product price:Â $1,660.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10209
Zoro #
G823525213
UPC #
049807102098
Country of Origin
United States
Description
Oil, Series Synthetic, Container Size 55 gal, Compatible Vehicle Type Cars, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Dexos Rating 1, Standards API SP/ILSAC GF-6, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type RPM Engines, Container Type Drum, Detergent Detergent Oil, Features Consistent Viscosity Oil, Excellent Normal Highway Usage Oil, Long Lasting, Multi-Grade Performance, Odor Petroleum
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.