Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fluid
- Mfr # 10424
- Zoro # G023522425
product price:Â
$
2,572.99
/ea
Key Features
Container Type
Drum
Viscosity @ 100 Deg C
7.3 cSt
Transmission Type
Automatic Transmissions
Series
Semi-Synthetic
Transmission Fluid Type
ATF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10424
- Zoro #
- G023522425
- UPC #
- 049807104245
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Excellent Heat Resistance, Outstanding Seal Conditioning, Provides Smooth Shifting
Details
- Container Type
- Drum
- Viscosity @ 100 Deg C
- 7.3 cSt
- Transmission Type
- Automatic Transmissions
- Series
- Semi-Synthetic
- Transmission Fluid Type
- ATF
- Base Formulation
- Synthetic Blend
- SAE Viscosity Grade
- Not Specified
- Specific Gravity
- 0.84
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Manufacturer Specifications
- DEXRON III, MERCON V
- Item
- Fluid
- Viscosity Index
- 168
- Odor
- Petroleum
- Pour Point
- -71 Degrees F
- Color
- Red
- Features
- Excellent Heat Resistance, Outstanding Seal Conditioning, Provides Smooth Shifting
- Additive Included
- Foam Resistance, Rust and Corrosion Inhibition, Wear Protection and Heat Resistance
- Wire Color
- Red
Description
Fluid, Transmission Fluid Type ATF, Container Type Drum, Container Size 55 gal, Series Semi-Synthetic, Transmission Type Automatic Transmissions, Viscosity Index 168, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Color Red, Manufacturer Specifications DEXRON III, MERCON V, Additives Included Foam Resistance, Rust and Corrosion Inhibition, Wear Protection and Heat Resistance
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.