Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lucas Oil Oil Stabilizer, 32 oz. 10001

Oil Stabilizer, 32 oz. (Discontinued)

  • Mfr # 10001
  • Zoro # G5430315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001
Zoro #
G5430315
UPC #
049807100018
Country of Origin
United States

Dimensions

Container Size
32 oz.
Size/Net Weight
2.05 lb.
Size
32 oz.

Details

Item
Oil Stabilizer 32 oz.
Sub-Category
Oil Additives
Type
Heavy Duty
Flash Point (F)
425 Degrees
Color
Amber
Appearance
Liquid
Viscosity (SUS @ 100 F)
110
For Use With
Automotive
Boiling Point (F)
500 Degrees
Container Type
Bottle
Application
To Eliminate Dry Starts and Reduce Friction, Heat and Wear In Any Type of Engine

Description

Oil Stabilizer 32 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.